DESCRIPTION

  • The MIFAB UA is a multi-purpose access door. It is designed for flush installation into drywall, block or tile, walls and ceilings
  • The door features rounded safety corners, concealed hinge, flush with frame fit, a unique White finish, and a 1/4" turn back in the door panel for extra rigidity and safety

Mifab 18 in. Steel Access Door

MUA1818

Length:

SPECIFICATIONS

Length
18 in
Material
Stainless Steel
Width
18 in

Starting at
Call for Pricing
  • QUANTITY