DESCRIPTION

  • Installed in commercial, institutional, and residential applications on water supply lines to reduce water hammer caused by the quick opening and closing of valves within the piping system
  • Stainless Steel bellows operated piston ensures long life for performance and maximum operating efficiency
  • The resulting hydraulic shock waves can lead to broken pipes and affect valves in appliances if not reduced with the use of the water hammer arrestor

Mifab 3/4 in. Stainless Steel Type A Water Hammer Arrestor

MWHBA

Length:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Height
4-1/8 in
Length
3-3/8 in
Material
Stainless Steel
Material Type
304
Maximum Pressure
350 psi
Maximum Temperature
250
Size
3/4 in x 3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS