DESCRIPTION

  • Combined roof drain and small overflow system
  • Made up of a two model A1 cast iron bodies, two A1-C3 clamp rings and two model A1-PD polyethylene tops or A1-MD cast iron tops

Mifab 3 in. Cast Iron Roof Drain Blue & Laquer

MR153

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
End Connection 1
No Hub
Material
Cast Iron

Starting at
Call for Pricing
  • QUANTITY