3 in. No Hub Cast Iron Floor Drain
A1 Body Series 3 in. No Hub Cast Iron Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Roof drains, area drains, cleanouts, floor drains
- Tongue and groove body flange
- A1 body - modular design
- 3" no hub body height
- Strategic positioned bosses
- MIFAB® low profile body
- Tapped and greased holes
- All MIFAB® bodies are standard with a trap seal primer plug
- Push-on gasket works with ABS/PVC and cast iron piping
- Built-in pipe stop for push-on bodies
Specifications
- Adjustable:
- No
- Brand Model Compatibility:
- C1000, C1100, F1000, F1100, F1300, F1320, F1420, R1100 Series
- Collection:
- A1 Body Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Drain Component Type:
- Drain Base
- Fits Pipe Size:
- 3 in
- Material:
- Cast Iron
- Outlet Type:
- No Hub