3 in. NPSM Threaded Downspout Nozzle

Part #MR19432RB  |  Item #4580506  |  Manufacturer Part #R1943-2RB

Fitting Sizes:

3 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: NPSM Threaded

FM Approved: No

Fitting Size 1: 3 in

Fitting Sizes: 3 in

Length: 5-3/4 in

Material: Nickel Bronze

Type: Downspout Nozzle