4 in. Cast Iron Roof Drain

You last purchased this on
 
Mifab

4 in. Cast Iron Roof Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mifab

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #MA24P7
  • Item #2033144
  • Manufacturer Part #A2-4P-7
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Adjustable:
No
Brand Model Compatibility:
Mifab R1200 Series Roof Drains
Drain Component Type:
Drain Body
Fits Pipe Size:
4 in
IAPMO Listed -:
No
Material:
Cast Iron
Outlet Type:
Push On
Trim Ring:
No