This product requires certification to purchase.

4 in. Multi Tite Service Weight Gasket

Mifab

4 in. Multi Tite Service Weight Gasket

  • Fast #
  • Part #MPOG4SW
  • Item #10370629
  • Manufacturer Part #POG-4SW
4.3 out of 5 Customer Rating
Brand image
Mifab

4 in. Multi Tite Service Weight Gasket

  • Fast #
  • Part #MPOG4SW
  • Item #10370629
  • Manufacturer Part #POG-4SW
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Neoprene Rubber construction provides durable service for demanding commercial plumbing installations.
  • Designed for 4 in pipe applications, helping match the component to the intended piping system.
  • Compatible with POG Series, helping simplify selection for matching MIFAB/system components.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
4 in
Diameter - Outside
4-1/2 in
Fits Pipe Size
4 in
Characteristics & Features
Brand Model Compatibility
POG Series
Color Finish Category
Blacks
Color Finish Name
Black
Fitting Type
Pipe Seal, Gasket
Material
Neoprene
Material Type
Elastomer
Electrical & Operational Information
Maximum Temperature
212
Minimum Temperature
-40
Warranty & Product Information
Origin
Domestic
Type
MPOG4SW