4 Nickel Bronze Round Funnel Strainer
4 Nickel Bronze Round Funnel Strainer
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Diameter:
- 4 in
- Drain Component Type:
- Strainer
- Grate Style:
- Round
- Trim Ring:
- No