DESCRIPTION

  • Stainless Steel hardware and Neoprene Rubber gasket for waste connection
  • With mounting holes

Mifab 4 x 2 in. Overall Size Cast Iron Closet Flange

MCFOS42

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Diameter
4 in
End Connection 1
Flanged
Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY