DESCRIPTION

  • Engineered to receive a metered amount of water from a trap seal primer and distribute the water equally to either two, three, or four floor drain traps

Mifab 5/8 in. Distribution Trap Unit

MMIDU625

Material:

SPECIFICATIONS

End Connection 1
Compression
Height
3-1/5 in
Material
Cast Iron
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY