6 in. No-Hub Cast Iron Body Large Sump with Trap Primer Tapping

You last purchased this on
 
Mifab

6 in. No-Hub Cast Iron Body Large Sump with Trap Primer Tapping

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mifab

6 in. No-Hub Cast Iron Body Large Sump with Trap Primer Tapping

  • Fast #
  • Part #MA26NH7
  • Item #1846493
  • Manufacturer Part #A2-6NH-7
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Drain Component Type:
Drain Body
Fits Pipe Size:
6 in
Material:
Cast Iron
Outlet Type:
No Hub
Trim Ring:
No