8 in. NPSM Threaded Downspout Nozzle
8 in. NPSM Threaded Downspout Nozzle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rough Bronze
- Depth:
- 5-3/4 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Fits Pipe Size:
- 8 in