DESCRIPTION

Mifab ABS Solid Standpipe

MW31

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
4 in
Fitting Size 2
6 in
Material
Plastic
Size
4 in x 6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday