3/4 in. Bronze 175 psi Backflow Preventer

You last purchased this on
 
Mifab

FRP 3/4 in. Bronze 175 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mifab

FRP 3/4 in. Bronze 175 psi Backflow Preventer

  • Fast #
  • Part #MFRP75QTLL
  • Item #7025327
  • Manufacturer Part #FRP.75-QT-LL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The single threaded cover makes for the quickest access inside the valve in the industry
  • Repair parts are so modular it only takes two relief valve kits and three check repair kits to cover all sizes 1/2” through 2”
  • The checks are designed with a unique thumb screw holding in the disc to allow for easy removal of the check with a simple pair of pliers dramatically reducing part breakage during repair
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1013
AWWA:
AWWA C-510
Application:
Potable Water
CSA Certified:
CSA B64.4
Collection:
FRP
FM Approved:
No
IAPMO Listed -:
Yes
Length:
11-1/8 in
Material:
Bronze, Rubber
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
350 psi
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Operator:
Quarter Turn
Valve Seat Material:
Rubber
Valve Size:
3/4 in
Valve Type:
Reduced Pressure Backflow Preventer
Weight:
6 lb