DESCRIPTION

Mifab Brass Round Funnel

MF41

Color Finish

 

SPECIFICATIONS

Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Material
Brass
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY