This product requires certification to purchase.

4 in. No Hub Cast Iron Floor Drain

Mifab

F1320-C 4 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #MF1324C4
  • Item #9952239
  • Manufacturer Part #F1324-C-4
3.6 out of 5 Customer Rating
Brand image
Mifab

F1320-C 4 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #MF1324C4
  • Item #9952239
  • Manufacturer Part #F1324-C-4
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A112.6.3 2001
ASME:
ASME A112.6.3 2001
Adjustable:
Yes
Collection:
F1320-C
Construction:
Membrane
Drain Base Height:
3 in
Drain Base Material:
Cast Iron
Drain Grate Material:
Nickel Bronze
Fits Pipe Size:
4 in
Grate Diameter:
9 in
Grate Shape:
Round
Outlet Type:
No Hub
UPC:
779897797538