DESCRIPTION

Mifab Hot & Cold Non Freeze Wall Hydrant with Box

MMHY206

Length:

SPECIFICATIONS

ASSE Standards
ASSE B-1019
Length
6 in
Material
Brass
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY