Mifab

MHY-26 Series 12 in. Non-Freeze Wall Hydrant

Part #MMHY268NPB  |  Manufacturer Part #MHY-26-8-NPB

Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: MHY-26 Series

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Sweat

End Connection 2: MIPS

End Connections: Sweat x MIPS

Length: 12 in

Material: Brass

UL Listed: No

Valve Operator: Key

Valve Size: 1 in x 3/4 in