• Cart

Mifab No-Hub Flare Drain with 5 in. Adjustable Top Nickel Brass MF110C51

DESCRIPTION

Mifab No-Hub Flare Drain with 5 in. Adjustable Top Nickel Brass

MF110C51

Fits Pipe Size:

SPECIFICATIONS

ANSI Specifications
ANSI A112.6.3-2001
ASME Specifications
ASME A112.6.3-2001
Color Finish
Nickel Brass
Color Finish Category
Brass Tones
Drain Opening
3 in
End Connection 1
No Hub
Fits Pipe Size
3 in
Material
Cast Iron

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS