DESCRIPTION

  • Round adjustable stainless steel strainer is used for all types of poured finished floors.
  • Used in showers, kitchens, restrooms, and othe rnon-membrane finished areas.

Mifab No-Hub Flare Drain with 5 in. Round Adjustable Stainless Steel Strainer

MF1002C53

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-2001
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
End Connection 1
No Hub
Fits Pipe Size
2 in
Height
3 in
Material
Cast Iron
Width
8 in