DESCRIPTION

  • MIFAB Series F1100-C lacquered Cast Iron floor drain with anchor flange, Cast Iron membrane clamp ring with primary and secondary weepholes for waterproofing membrane, and standard reinforced, (specify diameter), Satin finished Nickel Bronze strainer

Mifab Pullout Flare Drain with 5 in. Adjustable Top Nickel Brass

MF1103PC51

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-2001
Color Finish
Nickel Brass
Color Finish Category
Brass Tones
Fits Pipe Size
3 in
Height
3 in
Material
Cast Iron
Width
8 in