6 in. Downspout Nozzle

You last purchased this on
 
Mifab

R1940 Series 6 in. Downspout Nozzle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mifab

R1940 Series 6 in. Downspout Nozzle

  • Fast #
  • Part #MR19462RB
  • Item #4824562
  • Manufacturer Part #R1946-2RB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The decorative outlet nozzle directs water away from the wall to prevent unsightly staining
  • The wall anchor flange covers the rough opening and anchors the body
  • MIFAB® Series R1940 downspout nozzle with nickel bronze body and threaded outlet, wall anchor flange with countersunk holes and decorative outlet nozzle
  • Requires Certification

Documents


Specifications

Collection:
R1940 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Rough Bronze
Diameter:
9-2/5 in
End Connection 1:
FPT
End Connections:
FPT
Fits Pipe Size:
6 in
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Height:
9-2/5 in
Length:
5-3/4 in
Material:
Nickel Bronze
Product Type:
Nozzle
Width:
5-3/4 in