DESCRIPTION

  • Designed for use in conjuction wit the fixture hangar plate supplied by the fixture manufacturer
  • Used to support wall-hung fixtures such as urinals and water coolers that are independent of the wall

Mifab Single Hanger Carrier Plate with 2-Uprights

MMC31

Material:

SPECIFICATIONS

Height
42 in
IsAcceptableImage
Length
17 in
Material
Steel
WaterSense Labeled
No
Width
3 in

Starting at
Call for Pricing
  • QUANTITY