DESCRIPTION

  • Weepholes and adjustable collar with standard 1" thick, 12" hinged square Ductile Iron tractor grate
  • With 12" square adjustable tractor grate, deep sump floor drain with anchor flange

Mifab Sump Flare Drain with 12 in. Square Cast Iron Frame and Grate

MF1440TA4

Color Finish

 

SPECIFICATIONS

Color Finish
Red
Color Finish Category
Reds
Material
Cast Iron
NSF Certified
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY