DESCRIPTION

Mifab Sweat Freezeless Wall Hydrant

MMHY266NPB

Length:

SPECIFICATIONS

ASSE Standards
ASSE B-1019
End Connection 1
Sweat
Length
6 in
Material
Brass
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY