DESCRIPTION

  • Certified to the PDI WH-201 Standard
  • Engineered to limit line system surge pressure to 150 P.S.I.G. shall be and located in accordance with manufacturer's instructions
  • Nesting type bellows operated
  • With male N.P.T. connection

Mifab Water Hammer Arrestor Piston for 1-11

MMWHA

Length:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Length
3-3/8 in
Material
Stainless Steel
Material Type
304
Maximum Pressure
350 psi
Maximum Temperature
250
Size
3/4 in x 3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY