3/4 in. Stainless Steel NPT Water Hammer Arrestor
WHB Series 3/4 in. Stainless Steel NPT Water Hammer Arrestor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- The resulting hydraulic shock waves can lead to broken pipes and affect valves in appliances if not reduced with the use of the water hammer arrestor
- Stainless Steel bellows operated piston ensures long life for performance and maximum operating efficiency
- Installed in commercial, institutional, and residential applications on water supply lines to reduce water hammer caused by the quick opening and closing of valves within the piping system
Documents
Specifications
- Application:
- Commercial, Residential
- Collection:
- WHB Series
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 3-3/8 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 350 psi