• Cart

DESCRIPTION

Mike Ray Manufacturing 18 x 3 in. 16 ga Nail Plate

M31816NP

Length:

18 in

SPECIFICATIONS

Gauge
16
Length
18 in
Material
Steel
Width
3 in

  • QUANTITY

0 item(s) added to Cart Checkout Now