DESCRIPTION

Mike Ray Manufacturing 3-1/2 in. 16 ga Nail Plate 3- Hole Turn Wrist Punch

M3516NP3HT

Length:

SPECIFICATIONS

Diameter
3-1/2 in
Gauge
16
Length
12 in
Material
Steel
Width
3-1/2 in

Starting at
Call for Pricing
  • QUANTITY