DESCRIPTION

Mike Ray Manufacturing 5 in. 16 ga FHA Stud Guard

MDD5916NP8H

Length:

SPECIFICATIONS

Diameter
5 in
Gauge
16
Length
9 in
Material
Steel
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY