DESCRIPTION

Mike's Sheet Metal 19-1/2 x 19 in. 28 ga Plenum

UMSMPSAP051A3

Length:

SPECIFICATIONS

Height
19 in
Length
36 in
Width
19-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY