120F Industrial Adjustable Angle Thermometer

Miljoco

120F Industrial Adjustable Angle Thermometer

Brand image
Miljoco

120F Industrial Adjustable Angle Thermometer

  • Part #MSX93535
  • Item #3319644
  • Manufacturer Part #SX935-35
3.7 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 17ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

Fitting Size 1:
3-1/2 in
Fitting Sizes:
3-1/2 in
Material:
Die Cast Aluminum, Plastic
Maximum Temperature:
120
Temperature Range:
0 to 120 Deg F

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';