1/4 in. Test Plug

Miljoco

1/4 in. Test Plug

Brand image
Miljoco

1/4 in. Test Plug

  • Part #MPTB25
  • Item #7290778
  • Manufacturer Part #PTB-25
4.7 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

CARB OTC LEED Compliant:
No
Diameter:
1/4
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
1-1/2
Material:
Brass
Maximum Temperature:
350
NSF Certified:
No
Pressure - Maximum:
1000 psi
Tool Type:
Test Plug
UL Listed:
No

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';