200 psi Pressure Gauge (Less Flange)

Miljoco

200 psi Pressure Gauge (Less Flange)

Brand image
Miljoco

200 psi Pressure Gauge (Less Flange)

  • Part #MP4598L07
  • Item #5123174
  • Manufacturer Part #P4598L-07
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1

Product Details

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B40.1
Application:
Commercial, HVAC
Color Finish Name:
Bright
Diameter:
4-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Installation Type:
Bottom Mount
Material:
Stainless Steel, Plastic, Brass, Bronze
Material Type:
Acrylic
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
200
Pressure - Low:
0
Product Type:
Pressure Gauge
UL Listed:
Yes
Width:
1-9/50 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';