30 psi Pressure Gauge (Less Flange)

Miljoco

30 psi Pressure Gauge (Less Flange)

Brand image
Miljoco

30 psi Pressure Gauge (Less Flange)

  • Part #MP4598L03
  • Item #3646396
  • Manufacturer Part #P4598L-03
4.4 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

Diameter:
4-1/2
NSF Certified:
No
Pressure - High:
30
Pressure - Low:
0
Product Type:
Pressure Gauge

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';