DESCRIPTION

Miljoco 80-290 Degree F Dual Temperature Pressure Gauge

MPB3008L07250

High Pressure:

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
High Pressure
200
Maximum Pressure
200 psi
Temperature Range
80 to 290 Deg F

Starting at
Call for Pricing
  • QUANTITY