DESCRIPTION

  • Nontoxic, green organic spirit-filled tube provides accurate and quick response
  • Used for commercial construction and industrial applications such as piping and air ducts

Miljoco Industrial Gass Thermometer

MSX93550

Temperature Range:

SPECIFICATIONS

Color Finish
Black, White
High Pressure
240
Length
3-1/2 in
Material
Aluminum
Temperature Range
30 to 240 Deg F

Starting at
Call for Pricing
  • QUANTITY