• Cart

DESCRIPTION

Mill-Rite Carbon Steel Ball Valve Mounting Kit

MRCSMBBV

Valve Size:

SPECIFICATIONS

Brand Model Compatibility
1/4 in - 3/4 in Ball Valves
FM Approved
No
Material
Carbon Steel
NSF Certified
No
Product Type
Mounting Kit
UL Listed
No
Valve Size
1/4 in, 3/4 in

Starting at
Call for Pricing
  • QUANTITY