DESCRIPTION

  • 100% waterproof
  • Can be used on a wide variety of surfaces and materials including ferrous and nonferrous metals, ceramics, plastics, fiberglass, plywood and others

Mill-Rose 1-1/2 in. Open Mesh Abrasive

M70092

Length:

SPECIFICATIONS

Length
5 yd
Material
Silicon Carbide
Width
1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS