DESCRIPTION

  • Certified to comply with the provisions of A-A58092
  • Compatible with a broad range of gases and liquids and piping materials
  • Designed specifically to seal lines carrying steam, water and other liquids
  • Effective across a broad range of temperatures and will not harden or crack on the joints
  • Non-flammable and non-toxic

Mill-Rose 3-Wrap 1/2 in. Plumbers Tape in Pink

M70796

Length:

SPECIFICATIONS

Collection
3-Wrap
Color Finish
Pink
Color Finish Category
Pinks
Length
260 in
Material
Plastic
Material Type
PTFE
Maximum Temperature
500
Width
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS