DESCRIPTION

Mill-Rose 1/2 in. PTFE Tape in Green

M70850

Length:

SPECIFICATIONS

Color Finish
Green
Length
260 ft
Material
Plastic
Material Type
PTFE
Width
1/2 in

Starting at
Call for Pricing
  • QUANTITY