DESCRIPTION

Mill-Rose 1/2 in. PTFE Tape in White

M70

Length:

SPECIFICATIONS

Color Finish
White
Length
260 ft
Material
Plastic
Material Type
PTFE
Width
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY