DESCRIPTION

  • Not for use on oxygen, gas or storage applications

Mill-Rose 1/2 in. PTFE Tape in White

MIL70202

Length:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
1296 in
Material
Plastic
Material Type
PTFE
Maximum Pressure
3000 psi
Maximum Temperature
500
Thickness
3/1000 in
Width
3/4 in

Starting at
Call for Pricing
  • QUANTITY