DESCRIPTION

  • Compatible with a broad range of gases and liquids and piping materials
  • Do not use gas thread seal tape on oxygen systems
  • Non-flammable and non-toxic
  • Use on threads made from galvanized steel, iron, brass, copper, aluminum, stainless steel, polyethylene, polypropylene, PVC, CPVC, ABS, fiberglass and more

Mill-Rose Blue Monster® 1 in. PTFE Tape in Blue

M70887

Length:

SPECIFICATIONS

Collection
Blue Monster®
Color Finish
Blue
Color Finish Category
Blues
Length
1429 in
Material
Plastic
Material Type
PTFE
Maximum Pressure
10000 psi
Maximum Temperature
500
Thickness
7/2000 in
Width
1 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS