1/2 in. Carbon Steel Fitting Brush
1/2 in. Carbon Steel Fitting Brush
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ideal for quick cleaning of fittings, tubing, drill holes and deburring soft metals
- Hex Shank Power Fitting Brushes with high carbon steel bristles
Documents
Specifications
- Brush Type:
- Fitting Brush
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 5/8 in
- Material:
- Carbon Steel
- Number of Tools Included:
- 1