DESCRIPTION

  • Bright color makes it easy to find in dark or low-light work spaces
  • This 165 grit abrasive cloth cuts and scores surfaces faster for more effective cleaning and deburring
  • Wet conditions have absolutely no adverse effect on the performance or durability

Mill-Rose 2 in. Grit Open Mesh

M70156

Length:

SPECIFICATIONS

Length
25 yd
Material
Aluminum Oxide
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS