Mill-Rose
2 in. Nylon Brush
Part #M01520 | Item #1848171 | Manufacturer Part #01520
$6.37
EACH
Outside Diameter:
2 inProduct Details
Documents
Specifications
Brush Type: Utility Brush
Diameter: 2 in
Length: 24 in
Material: Plastic
Material Type: Nylon
Outside Diameter: 2 in
Tool Type: Tube Brush