DESCRIPTION

Mill-Rose 3-1/2 in. Closet Bolt

M73070

Diameter:

SPECIFICATIONS

Diameter
5/16 in
Length
3-1/2 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY