DESCRIPTION

  • Certified to comply with the provisions of A-A58092 (ASG)
  • Do not use gas thread seal tape on oxygen systems
  • Ideally suited for natural gas, propane and butane lines
  • Non-flammable and non-toxic
  • Use on pipe made from galvanized steel, iron, brass, copper, aluminum, stainless steel, polyethylene, polypropylene, PVC, CPVC, ABS and fiberglass

Mill-Rose 3-Wrap 3/4 in. PTFE Tape in Yellow

M70830

Length:

SPECIFICATIONS

Collection
3-Wrap
Color Finish
Yellow
Color Finish Category
Yellows
Length
260 in
Material
Plastic
Material Type
PTFE
Maximum Pressure
4347 psi
Maximum Temperature
500
Thickness
1/250 in
Width
3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS