DESCRIPTION

  • Weil McLain® boiler brush

Mill-Rose 30 in. Stainless Steel Boiler Brush

MIL84200

Inside Diameter:

SPECIFICATIONS

Inside Diameter
1-1/2 in
Length
30 in
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY